SCHAEFER NF121508.ASBL2
  • Model: NF121508.ASBL2
  • Item: CD2HUT
  • Cross: 54LW38

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

SCHAEFER | NF121508.ASBL2 | CD2HUT | 54LW38 | Straight Wall Container
Hover to zoom
In Stock
£27.16 / unit

Order online and get 5% off Use code FAB5

Get it by Tue, Feb 25
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemStraight Wall Container
    ColorBlue
    Inside Height8-7/64"
    Inside Length9.5"
    Inside Width13-7/64"
    Load Capacity33 lb.
    MaterialPolypropylene
    Outside Height8-45/64"
    Outside Length11-29/32"
    Outside Width14-29/32"
    StyleSolid Walls, Solid Bottom
    Volume Capacity0.58 cu. ft.

    Shipping Info:

    Ship weight (kg) 0.86

    Sent to your email in 30 min

    Model: NF121508.ASBL2Item: CD2HUTCross: 54LW38