• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

SCHAEFER NF121507.ASGY3

SCHAEFER NF121507.ASGY3

In Stock
£24.86 / unit
Get it by Mon, Oct 21
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: NF121507.ASGY3
  • Item: CD2HVJ
  • Cross Ref: 54LW59
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders

Product Specifications:

Item Straight Wall Container
Color Charcoal
Inside Height 6-29/32"
Inside Length 9.5"
Inside Width 13-7/64"
Load Capacity 33 lb.
Material Polypropylene
Outside Height 7.5"
Outside Length 11-29/32"
Outside Width 14-29/32"
Style Solid Walls, Solid Bottom
Volume Capacity 0.50 cu. ft.

Shipping Info:

Ship weight (kg) 0.99