Sign In

SAW TRAX FS100SM Cross Cut, Full Sign Maker Panel Saw And Substrate Cutter, 100 Inch Size

In Stock
Item: CD7ACD
Model: FS100SM

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$8,848.64 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Vertical Panel Saw

Shipping Information

Height (cm) 251.46
Length (cm) 317.5
Width (cm) 45.72
Weight (kg) 269.1

Explore Products

Please note that the item you have bought is a 115V.

Agree