Sign In

SAW TRAX 1088 Cross Cut, Full Vertical Panel Saw, 88 Inch Size

In Stock
Item: CD6FZH
Model: 1088

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$7,512.27 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Vertical Panel Saw

Shipping Information

Height (cm) 251.46
Length (cm) 317.5
Width (cm) 45.72
Weight (kg) 240.3

Explore Products

Please note that the item you have bought is a 115V.

Agree