SANI-LAV H503 50 ft.L EPDM Washdown Hose, 1-1/8 Inch Pipe Size, Safety Orange

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£445.14 / unit

Pay by Proforma Invoice

Get it by Fri, Sep 25
  • Model: H503

  • Item: CD2MDR

  • Cross Ref: 53XV13

Product Specifications:

ItemWashdown Hose
ColorSafety Orange
Length50'
MaterialEPDM
Max. Pressure300 psi
Pipe Size1.125"
Temp. Range-20*F to 200*F

Shipping Info:

Ship weight (kg) 10.31

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes