-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Scrub Sink |
---|---|
ADA Compliant | No |
Back Splash | Yes |
Back Splash Height | 8" |
Body Material | Stainless Steel |
Bowl Depth | 10.5" |
Bowl Shape | Rectangular |
Bowl Size | 23" x 16" |
Color | Silver |
Drain Opening | 3.25" |
Faucet Hole Dia. | 7/8" |
Faucet Mounting Centers | Center Hole Only |
Faucet Operation | Sensor |
---|---|
Finish | Satin |
Flow Rate | 1.5 gpm |
Gauge | 14 |
Mounting Type | Wall |
Number of Holes | 1 |
Number of Stations | 1 |
Overall Height | 18.5" |
Overall Length | 25" |
Overall Width | 19.5" |
Side Splash | No |
Height (cm) | 54.36 |
---|---|
Length (cm) | 66.04 |
Width (cm) | 52.32 |
Country Of Origin | US |
---|---|
Weight (kg) | 23.4058 |
UPC | 00810035832084 |
Please note that the item you have bought is a 115V.