-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | #14 Nut Driver |
---|---|
Color | Black |
Hex | 15.875 mm |
Overall Length | 2 25/64" |
Shank | 1/4 |
---|---|
Shank Length | 1.125" |
Shank Material | Steel |
Height (cm) | 2.03 |
---|---|
Length (cm) | 6.6 |
Width (cm) | 4.06 |
HS Code | 8204200000 |
---|---|
Country Of Origin | TW |
Weight (kg) | 0.05 |
Please note that the item you have bought is a 115V.