Sign In

SALISBURY

SALISBURY Bib Overalls

Bib Overalls(58 Products)

SALISBURY Hats

Hats(2 Products)

SALISBURY Body Clips

Body Clips(1 Product)

SALISBURY Continuity Testers

Continuity Testers(1 Product)

SALISBURY Floor Mats

Floor Mats(1 Product)

SALISBURY Knit Gloves

Knit Gloves(1 Product)

About Salisbury

Salisbury offers a complete line of personal electrical safety products to protect workers from electric shocks, sparks and electrocution. The company's product catalogue includes protective clothing, blankets, boots, gloves, face shields, lenses, insulated tools, kits and accessories. Salisbury electrical gloves offer great flexibility and are widely used for protection against electric shocks and sparks, ensuring high dexterity, flexibility & comfort for worker's hands. These insulated rubber gloves of varying sizes come in bright colours for easy inspection of cuts / tears once the gloves are inflated or stretched. Salisbury grounding equipment adheres to ASTM F855 requirements and protects the electrical line workers & equipment from shocks by grounding them. The brand also supplies electrical sticks & rescue hooks for removing / reconnecting a cable from its connection and rescuing injured workers out of a hazardous area, respectively.

Major Trade Names

PrismShield Plus Arc Flash Head & Face Protection

PrismShield Plus Arc Flash Head & Face Protection

PrismShield Plus face shields & shroud units protect workers from blast and heat release during an arc flash accident. They feature a double-curved lens to provide clear vision for workers by reducing eye strain & visual distortion. A nanoparticle coating on the face shield improves visibility & col...

our differentiation in low light conditions. Their weight balancing frame reduces neck strain & a venting system allows fresh air inside from the bottom & moisture to escape from the top for anti-fog capability.

Pro-Wear Plus Arc Flash Garments

Pro-Wear Plus Arc Flash Garments

Pro-Wear Plus arc flash garments are designed to be lightweight, comfortable and durable. They generally come in a kit containing an arc flash coat, bib overalls, hood (face shield & shroud), hard hat, safety glasses and a storage bag for complete arc flash personal protection. These ...

-flash-clothing-kits/salisbury">Salisbury arc flash clothings feature ATPV ratings up to 40 cal per square cm for head-to-toe protection due to arc flashes.

Electrigrip Dielectric Boots

Electrigrip Dielectric Boots

These combination work and dielectric boots provide primary protection against electric shocks (tested up to 20kV). They offer excellent traction & slip-resistance over rugged terrains while ensuring all-day comfort. These boots also come in a thermal model that provides an aggressive grip & keeps f...

eet warm in cold or wet surface conditions. They have a locking ankle for preventing heel slip and a built-in composite safety toe cap for protection against nails, sharp metal or other objects.

Frequently Asked Questions

What is the use of RFID technology in Salisbury products?

RFID technology on selected Salisbury products allows easy, real-time tracking of the product using Honeywell software solutions. Users can efficiently check whether the workers are equipped with the right PPE in real-time for safely doing their jobs.

What is the APTV rating mentioned in arc flash PPEs?

Arc Thermal Protective Value (ATPV) indicates the maximum incident energy (in calories per square centimetre) that protective equipment can handle before risking a second-degree burn or greater injury.

What is an arc flash?

Arc flash is a dangerous condition produced by the massive energy release due to an electrical arc. Electrical arcs can generate due to conditions like electrical circuit failure or breakdowns, overload and accidental current contacts. These explosive conditions generate temperatures up to 35,000 degrees F to melt the copper line and rapidly expand the arc area from the source. Workers in the vicinity are at serious risk of injury or death because of factors, such as superheated plasma, the molten copper, fragments of damaged equipment and the overall arc spreading force / speed. The effects of an arc flash can be prevented if workers are properly protected.

What industries does Salisbury Electrical serve?

Salisbury Electrical manufactures protective equipment & gear for electrical workers serving in the electrical & utility industries.

Are Salisbury Electrical products compliant with industry standards?

All Salisbury tools and products, including switchboard mats, grounding equipment, rescue tools & voltage detectors are NFPA 70E, ASTM and OSHA certified for user safety & superior performance.

What materials are Salisbury Electrical gloves made of?

Salisbury Electrical gloves are generally made of rubber, leather and other materials for electrical insulation & protection, even in wet conditions.

Can Salisbury Electrical gloves be used with other personal protective equipment?

Yes, Salisbury Electrical gloves are compatible with other personal protective equipment for complete electrical protection.

How should Salisbury Electrical gloves be stored?

Salisbury Electrical gloves should be stored in a cool, dry place away from direct sunlight and other sources of heat & ozone. Users should inspect the gloves before each use and replace them if they show signs of wear or damage.

How to clean Salisbury Electrical gloves?

Salisbury Electrical gloves should be cleaned using a mild soap & water solution and then air dried. Users should avoid using solvents or harsh chemicals that may damage the gloves.