-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Electrical Gloves |
---|---|
AC Max. Use Voltage | 500V |
AC Test Voltage | 2500V |
Class | 00 |
Color | Yellow |
---|---|
Length | 11" |
Material | Rubber |
Size | 8 |
Height (cm) | 7.11 |
---|---|
Length (cm) | 34.29 |
Width (cm) | 16 |
HS Code | 4015191050 |
---|---|
Weight (kg) | 0.25 |
UPC | 848650050477 |
Please note that the item you have bought is a 115V.