-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cylinder Pallet |
---|---|
Color | Green Powder Coat |
Cylinder Capacity | 2 |
Finish | Green Powder Coat |
Height | 76" |
---|---|
Length | 21.75" |
Material | Steel |
Width | 34" |
Height (cm) | 193.04 |
---|---|
Length (cm) | 121.92 |
Width (cm) | 101.6 |
HS Code | 7326908588 |
Country Of Origin | US |
---|---|
Weight (kg) | 141.52 |
UPC | 810649020167 |
Please note that the item you have bought is a 115V.