SAFETY TECHNOLOGY INTERNATIONAL SS2108XT-EN Exit Push Button, Green, Pneumatic Relay

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£235.74 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Fri, Oct 2
  • Model: SS2108XT-EN

  • Item: CD3KHU

  • Cross Ref: 52CF98

Product Specifications:

ItemExit Push Button
ColorGreen
Amps AC10A @240VAC
CylinderNo
Depth3-1/64"
Diameter1.5"
Event Audit TrailNo
FinishPainted
Height4.875"
Input Voltage240VAC
KeypadNo
MaterialPolycarbonate
Operating Temp.-15 Degrees to 120 Degrees F
OutputSPDT Relay
Rating10A
Switch ActionPneumatic
TypePneumatic Adjustable Timer
Width3.25"

Shipping Info:

Ship weight (kg) 0.32

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes