RWM 48-GTB-0820-R Rigid Plate Caster, 8 Inch, Medium-Duty, 1500 Lbs Load Rating

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£103.82 / unit

Pay by Proforma Invoice

Get it by Mon, Oct 5
  • Model: 48-GTB-0820-R

  • Item: CD3QNA

  • Cross Ref: 29XV50

Product Specifications:

ItemPlate Caster
Caster TypeRigid
Caster Wheel MaterialNylon
Core ColorGray
Core MaterialNylon
Durometer75 Shore D
Frame FinishZinc Plated
Frame MaterialSteel
Hole PatternB
Inside Bolt Hole Spacing2-5/8" x 3"
Load Rating1500 lb.
Lock TypeNo Lock Included
Max. Temp.275 Degrees F
Min. Temp. Rating-40 Degrees F
Mounting Bolt Dia.3/8"
Number of Wheels1
Outside Bolt Hole Spacing3" x 3-5/8"
Overall Height9.5"
Plate Size4" x 4-1/2"
Replacement WheelMfr. No. GTB-0820-08
Wheel BearingsBall
Wheel ColorBlue
Wheel Diameter8"
Wheel Width2"
Caster Load Rating RangeMedium-Duty
Caster Temp. Range AvailableYes
Non-MarkingYes
Caster Brake IncludedNo
Caster Product GroupRigid Caster
Caster Wheel ShapeStandard
Extended LeadNo

Shipping Info:

Ship weight (kg) 2.48

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes