RWM 2-75-GTB-0620-S-SL 6 Inch Heavy-Duty Swivel Plate Caster, 3000 Lbs. Load Rating

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£496.04 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 8
  • Model: 2-75-GTB-0620-S-SL

  • Item: CD2LMN

  • Cross Ref: 53CH64

Product Specifications:

ItemPlate Caster
Caster TypeSwivel
Caster Wheel MaterialNylon
Core ColorGray
Core MaterialNylon
Durometer75 Shore D
Frame FinishPowder Coated
Frame MaterialSteel
Hole PatternA
Inside Bolt Hole Spacing2-7/16" x 4-15/16"
Load Rating3000 lb.
Lock Type4-Position Directional Lock
Max. Temp.275 Degrees F
Min. Temp. Rating-40 Degrees F
Mounting Bolt Dia.1/2"
Number of Wheels2
Outside Bolt Hole Spacing3-3/8" x 5-1/4"
Overall Height8"
Plate Size4-1/2" x 6-1/2"
RacewaySingle Ball
Replacement WheelMfr. No. GTB-0620-08
Wheel BearingsBall
Wheel ColorGray
Wheel Diameter6"
Wheel Width2"
Caster Load Rating RangeHeavy-Duty
Caster Temp. Range AvailableYes
Non-MarkingNo
Caster Brake IncludedNo
Caster Product GroupKingpinless Caster with 4-Position Directional Lock
Caster Wheel ShapeCrown
Extended LeadNo
Swivel Radius2"

Shipping Info:

Ship weight (kg) 5.63

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes