RULE 27SA Submersible Marine Sump Bilge Pump, Voltage 12VDC

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£160.69 / unit

Pay by Proforma Invoice

Get it by Mon, Oct 5
  • Model: 27SA

  • Item: CD3VUP

  • Cross Ref: 406R86

Product Specifications:

ItemBilge Pump
Amps3.7
Cord Length2
Diameter2.5
GPH of Water @ 0 Ft. of Head1100
GPH of Water @ 3.35 Ft. of Head780
GPH of Water @ 5 Ft. of Head620
GPH of Water @ 6.7 Ft. of Head450
GPM of Water @ 0 Ft. of Head18.3
Height4-13/32
Hose Outlet (In.)1
InletBottom StrainerSuction
Length2.875
MaterialABS, Nylon, Stainless Steel
Max. Temp.120 Degrees F
OperationAutomatic
Shaft Material316 Stainless Steel
TypeSubmersible Marine Sump
Voltage12VDC

Shipping Info:

Ship weight (kg) 0.53

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes