RULE 25DA Submersible Marine Sump Bilge Pump, Voltage 12VDC

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£46.96 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Fri, Sep 25
  • Model: 25DA

  • Item: CD2YYV

  • Cross Ref: 406R83

Product Specifications:

ItemBilge Pump
Amps1.8
Cord Length2
Diameter2.5
GPH of Water @ 0 Ft. of Head500
GPH of Water @ 10 Ft. of Head50
GPH of Water @ 3.35 Ft. of Head375
GPH of Water @ 5 Ft. of Head300
GPH of Water @ 6.7 Ft. of Head200
GPM of Water @ 0 Ft. of Head8.3
GPM of Water @ 10 Ft. of Head0.80
Height3-29/32
Hose Outlet (In.)3/4
InletBottom StrainerSuction
Length2.5
MaterialABS, Nylon, Stainless Steel
Max. Temp.120 Degrees F
OperationStandard
Shaft Material316 Stainless Steel
TypeSubmersible Marine Sump
Voltage12VDC

Shipping Info:

Ship weight (kg) 0.4

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes