RULE 24DA Bilge Pump, Voltage 12VDC

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£45.87 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Fri, Oct 2
  • Model: 24DA

  • Item: CD3XXH

  • Cross Ref: 406R85

Product Specifications:

ItemBilge Pump
Amps2.1
Cord Length2
Diameter2.5
GPH of Water @ 0 Ft. of Head360
GPH of Water @ 10 Ft. of Head60
GPH of Water @ 3.35 Ft. of Head300
GPH of Water @ 5 Ft. of Head240
GPH of Water @ 6.7 Ft. of Head175
GPM of Water @ 0 Ft. of Head6.0
GPM of Water @ 10 Ft. of Head1.00
Height3-29/32
Hose Outlet (In.)3/4
InletBottom StrainerSuction
Length2.5
MaterialABS, Nylon, Stainless Steel
Max. Temp.120 Degrees F
OperationStandard
Shaft Material316 Stainless Steel
TypeSubmersible Marine Sump
Voltage12VDC

Shipping Info:

Ship weight (kg) 0.41

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes