-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Bulk Ingredient Container Lid and Scoop |
---|---|
Color | White/Clear |
Material | Plastic |
---|---|
Overall Height | 5 |
Height (cm) | 53.85 |
---|---|
Length (cm) | 54.1 |
Width (cm) | 12.95 |
HS Code | 3924104000 |
---|---|
Country Of Origin | CN |
Weight (kg) | 2.14 |
Please note that the item you have bought is a 115V.