-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Slim Jim Containers, Tops and Trolley System, 15 or 23 gal. |
---|---|
Closure Type | Snap-On |
Color | Blue |
Fits Container Size | 15 or 23 gal. |
Height | 2.75" |
Indoor/Outdoor | Indoor/Outdoor |
Length | 20.375" |
---|---|
Material | Plastic |
Overall Depth | 20.375" |
Shape | Rectangular |
Top Design | Canopy |
Width | 20.38" |
Height (cm) | 13.97 |
---|---|
Length (cm) | 53.09 |
Width (cm) | 30.73 |
HS Code | 3923500000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.36 |
Please note that the item you have bought is a 115V.