-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Self-Dumping Hopper Truck |
---|---|
Caster Dia. | 6" |
Caster Material | Polyolefin |
Caster Type | (2) Rigid, (2) Swivel |
Color | Black |
Frame Material | Steel |
Handle Included | No |
Height | 52.5" |
Hopper Material | Medium Density Polyethylene |
Hopper Type | Forkliftable |
Load Capacity | 1000 lb. |
Material | Medium Density Polyethylene |
---|---|
Mobility Option | Forklift Capable/Manual |
Overall Height | 52.5" |
Overall Length | 71.5" |
Overall Width | 31.25" |
Volume | 1 cu. yd. |
Volume Capacity | 1 cu. yd. |
Wheel Diameter | 6" |
Wheel Material | Polyolefin |
Wheel Type | Polyolefin |
Height (cm) | 134.62 |
---|---|
Length (cm) | 193.04 |
Width (cm) | 85.09 |
HS Code | 8716805010 |
---|---|
Country Of Origin | US |
Weight (kg) | 112.04 |
Please note that the item you have bought is a 115V.