-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Aerator |
---|---|
Finish | Polished Chrome |
Flow Rate | 2 gpm |
---|---|
Type | Faucet |
Height (cm) | 2.03 |
---|---|
Length (cm) | 7.62 |
Width (cm) | 3.3 |
HS Code | 7419995010 |
---|---|
Country Of Origin | TW |
Weight (kg) | 0.03 |
Please note that the item you have bought is a 115V.