-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Bathroom Faucet |
---|---|
Body Material | Brass |
Compliance | ADA |
Connection | 3/8" Compression |
Drain Type | None |
Faucet Operation | Sensor |
Faucet Spout | Rigid |
Finish | Chrome |
Flow Outlet Type | Aerated |
Flow Rate | 1.5 gpm |
Handle Type | Sensor |
Mounting Hole Center to Center | Single Hole |
---|---|
Mounting Type | Deck |
Number of Holes | 1 |
Power Source | Alkaline Battery |
Residential / Commercial | Commercial |
Sensor Range | 3" |
Spout Length | 6.5" |
Temp. Control | Standard |
Valve Type | Mixing |
Voltage | 6 VDC |
Height (cm) | 13.72 |
---|---|
Length (cm) | 29.46 |
Width (cm) | 20.57 |
HS Code | 8481801030 |
---|---|
Country Of Origin | CN |
Weight (kg) | 2.7 |
Please note that the item you have bought is a 115V.