-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ignition Wire |
---|---|
Cable Type | HV |
Conductor Material | Nickel Plated Copper |
Insulation | Silicone Oxide |
Jacket Color | Red |
Nominal Outside Dia. | 0.265" |
---|---|
Spool Length | 50ft. |
Stranding | 19/29 |
Voltage | 25 K VDC |
Wire Gauge | 16 AWG |
Height (cm) | 12.95 |
---|---|
Length (cm) | 18.54 |
Width (cm) | 18.29 |
HS Code | 8544300000 |
---|---|
Country Of Origin | US |
Weight (kg) | 1.16 |
Please note that the item you have bought is a 115V.