RONSTAN RF633 Bow Shackle Screw Pin 660 Lb.
  • Model: RF633
  • Item: AE3UEW
  • Cross: 5FZZ3

RONSTANRONSTAN
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

RONSTAN RF633 Bow Shackle Screw Pin 660 Lb. | AE3UEW 5FZZ3
Hover to zoom
In Stock
£7.37 / unit

Order online and get 5% off Use code FAB5

Get it by Fri, Apr 10
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemBow Shackle
    Body Material316 Stainless Steel
    Body Size5/32"
    FinishNatural
    Pin Dia.5/32"
    Pin Material316 Stainless Steel
    Pin StyleScrew Pin
    Sling Width9/16"
    Width Between Eyes7/16"
    Working Load Limit660 lb.

    Shipping Info:

    Ship weight (kg) 0.01
    Ship height (cm)0.64
    Ship length (cm)0.32
    Ship width (cm)0.33
    HS code7312900000
    Country of OriginAU