-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pulley |
---|---|
Case Quantity | 1 |
Eye Hook Inside Dia. | None |
Finish | Stainless Steel |
Height | 3/4" |
Material | 316SS |
Max. Load | 770 lb. |
Overall Length | 2" |
Rope Dia. | 3/8" |
---|---|
Size | 2" |
Thickness | None |
Type | Flat Mount |
Use With | Wire Rope |
Wheel Diameter | 1 9/16" |
Width | 2" |
Height (cm) | 2.79 |
---|---|
Length (cm) | 11.43 |
Width (cm) | 10.16 |
Country Of Origin | AU |
---|---|
Weight (kg) | 0.0675 |
Please note that the item you have bought is a 115V.