• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

ROCKWOOD K1050.32D 10"x34"

ROCKWOOD K1050.32D 10"x34"

In Stock
£105.95 / unit
Get it by Tue, Oct 22
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: K1050.32D 10"x34"
  • Item: CD2FHL
  • Cross Ref: 52HU16
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Door Protection Plate
Finish Dull 304
Hardware Included
Height 10"
Kick Plate Type Armor
Material Stainless Steel
Thickness 0.05"
Width 34"

Shipping Info:

Ship weight (kg) 2.06