ROADKING RKHD3MICRO Power Adapter, Portable, Capacity 12V

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£60.53 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Tue, Sep 29
  • Model: RKHD3MICRO

  • Item: CD2WQX

  • Cross Ref: 52YG07

Product Specifications:

ItemPower Adapter
Capacity12V
Size5-3/4" W x 2" D x 9" H
TypePortable
Used For12V Products
Voltage (DC)12

Shipping Info:

Ship weight (kg) 0.14

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes