Please note that the item you have bought is a 115V.

Clamping Tools | Raptor Supplies Worldwide

Clamping Tools

Filter

Clamping tools are designed for holding workpieces or objects securely in place during mechanical or manufacturing processes like cutting, milling, drilling or welding. They feature forged or plated ... Read More

THOMAS & BETTS -

Ground Clamps

StyleModelItemPrice (ex. VAT)
AL200GR-CGround Clamp$19.66
RFQ
AL200GRA-TBGround Clamp$36.88
RFQ
BL300GRA-CGround Clamp$48.28
RFQ
AL350GR-TBGround Clamp$23.94
RFQ
CL300GRA-TBGround Clamp$73.76
RFQ
DLH1Ground Clamp$11.52
RFQ
BL400GRA-TBGround Clamp$85.84
RFQ
EL400GR-TBGround Clamp$87.28
RFQ
AL125GRA-TBGround Clamp$33.76
RFQ
FL200GRA-CGround Clamp$27.96
RFQ
GL250GR-TBGround Clamp$41.34
RFQ
AL200GR-TBGround Clamp$19.54
RFQ
HL250GRA-TBGroung Clamp$72.46
RFQ
HL250GRA-CGroung Clamp$39.08
RFQ
HL300GR-TBGroung Clamp$49.28
RFQ
THOMAS & BETTS -

Water Pipe Ground Clamps

StyleModelPrice (ex. VAT)
ATV18-10BL-XV$0.42
RFQ
ATV18-516R-L$0.52
RFQ
ATV18-10R-L$0.48
RFQ
BTV18-10BL-L$0.48
RFQ
ATV6-516R-Q$2.82
RFQ
ATV6-12R-Q$3.22
RFQ
ATV6-38R-Q$2.82
RFQ
ATV6-10R-Q$2.62
RFQ
ATV18-250PD-XV$0.42
RFQ
BTV18-18BL-L$0.60
RFQ
ATV18-250PD-L$0.52
RFQ
ATV18-4MB-L$0.48
RFQ
ATV18-250MD-L$0.48
RFQ
ATV18-250FDD-XV$0.48
RFQ
ATV18-250MDD-XV$0.48
RFQ
ATV6-14R-Q$2.62
RFQ
ATV18-14R-L$0.52
RFQ
BAND-IT -

Band Tensioning Ratchet Tool, Steel

ModelItemPrice (ex. VAT)
GRC400AA7UJV$392.11
HCL FASTENERS -

Hose Clamp Plier, 235 mm Length, 205 mm Width

ModelItemPrice (ex. VAT)
MT-PL-01AJ6NCE$80.33
HCL FASTENERS -

Ezyclick Hand Tool, 180 mm Length

ModelItemPrice (ex. VAT)
MT-EZP-LVT-01AJ6NEJ$26.24
HCL FASTENERS -

Herbie Clip Air Tool, 240 mm Length

ModelItemPrice (ex. VAT)
PT-HC-CAJ6NCG$6.00
HCL FASTENERS -

Herbie Clip Removal Tool, 160 mm Length

ModelItemPrice (ex. VAT)
MT-HC-RT-01AJ6NCD$26.45
HCL FASTENERS -

Herbie Clip Clamping Tool, 225 mm Length

ModelItemPrice (ex. VAT)
MT-HC-VFT-01AJ6NCC$198.82
HCL FASTENERS -

Ezyclick Hand Tool, 230 mm Length

ModelItemPrice (ex. VAT)
MT-EZP-HT-01AJ6NEH$193.58
HCL FASTENERS -

Herbie Clip Air Tool, 335 mm Length

ModelItemPrice (ex. VAT)
PT-HC-PAJ6NCF$6.00
FOL-DA-TANK -

Coupler Clamp

ModelItemPrice (ex. VAT)
PTCS CCCF3CRA$276.36
RFQ
DIXON -

Screw Action Clamp Strap Tool

ModelItemPrice (ex. VAT)
51960AL4MBY$224.30
RFQ
APPLETON ELECTRIC -

Emt Clamp Back, 1-1/2 Inch Size

ModelItemPrice (ex. VAT)
TWCL150MNBK2XCV$6.68
RFQ
APPLETON ELECTRIC -

Emt Clamp Back, 1 Inch Size

ModelItemPrice (ex. VAT)
TWCL100MNBK2XCR$3.20
RFQ
DIXON -

Side Jaw Clamp Tool

ModelItemPrice (ex. VAT)
1099AM2CFY$134.70
RFQ
THOMAS & BETTS -

Ground Clamp Tube, Copper, 6-2 Awg Wire

ModelItemPrice (ex. VAT)
L125GRA-CBK9JZB$33.52
RFQ
FOL-DA-TANK -

Steel Banding Clamp

ModelItemPrice (ex. VAT)
PTCS SBCCF3CRB$47.27
RFQ
DIXON -

Standard Jaw Clamp Tool

ModelItemPrice (ex. VAT)
1098AM4ZJC$89.10
RFQ
EDWARDS SIGNALING -

Security Clamp

ModelItemPrice (ex. VAT)
7615CF4LDW-
RFQ
EDWARDS SIGNALING -

Replacement Clamp Ring

ModelItemPrice (ex. VAT)
P-025031-0036CF4PZY-
RFQ
APPROVED VENDOR -

Clamping Tool

ModelItemPrice (ex. VAT)
1VD40AB3TRT-
RFQ
12

Clamping Tools

Clamping tools are fastening devices used to hold workpieces / objects securely in place. These tools feature forged / plated steel construction to offer strength and durability. Raptor Supplies offers clamping tools from brands like Band-It, HCL, Oetiker and Rivdom. We have a variety of clamping tools, such as pincers, ratchet tools, clip air tools and clamping jaws. Oetiker forged steel ratchet pincers are designed in compliance with ASTM F 2098 specifications for installation of ear clamps on tubes and fittings. These ratchet pincers feature single-handed operation to ensure user comfort and insulated grip handles for utmost safety. They do not release until the clamp is fully closed, ensuring a leak-free connection. Hose clamping fitting tools from HCL are ideal for the installation and removal of Herbie Clip hose clamps (double grip) and Ezyclik-P nylon hose clips. These vertical hand tools are intended for low to medium volume use and feature parallel action design that allows access from the side of the head for easy operation.

Features

Oetiker Hand Installation Pincers

  • These pincers are specialised pliers used for installing Oetiker ear clamps or stepless clamps.
  • They are ideal for creating a secure, leak-proof connection between hoses, pipes and other components.
  • These pincers are available in standard / side jaw design that allows gripping of a workpiece from top & bottom, as well as from side to operate in open areas or tight spaces.
  • They also feature straight & curved handles to provide maximum comfort and the required grip and leverage for the task in hand.

HCL Fasteners Clamping Tool

  • This Herbie Clip hand tool is used for tightening and installing Herbie Clips in automotive, marine and agricultural applications.
  • It offers unique quick-release head grips to accommodate different sizes of Herbie clips.
  • This clamping tool features a compact and lightweight design, making it easy to handle and manoeuvre in tight spaces.
  • It comes integrated with a unique double row of interlocking toothed jaws with twice the clamping force achieved by similar single-toothed tools.
  • It has adjustable end stops that provide consistent tightening of hoses, pipes and cables, preventing leakage or hose damage.

Frequently Asked Questions

What are Oetiker StepLess clamps?

These clamps have a continuous band with no steps or gaps as opposed to traditional clamps, allowing for a more consistent and secure clamping force.

What is the difference between curved and straight handles in the Oetiker clamp tool?

  • Curved handle pincers provide a more ergonomic grip with a curve that sits comfortably in the hand. This design reduces hand fatigue and strain, especially during extended use.
  • Straight handle, on the other hand, is aligned in a straight line providing a more conventional grip. The design offers a more secure grip for applications where extra force is needed.

What is the function of the double row of interlocking toothed jaws?

The double row of interlocking toothed jaws in HCL clamp tools provide a secure grip and prevent slippage of the workpiece. They also help to provide additional gripping power to irregularly shaped workpieces.

We are here to help!

Looking for a part not listed here?