Sign In

RITTAL

RITTAL Counters

Counters(23 Products)

RITTAL Brackets

Brackets(1 Product)

Things To Consider

Cross-Reference Alternatives

Rittal MPNs cross individual references to the equivalent Hoffman, APC and Eaton model numbers for fans, enclosures and air conditioners. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Rittal products available.

Shipping

These Rittal products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.

About Rittal

The Rittal catalogue includes electrical and air conditioner enclosures, axial fans, wire management tools and related accessories. The brand's air conditioner units are designed to remove the heat generated from electronic devices by radiating it through the surface of enclosures. These roof-mount / wall-mount enclosures are available in different voltages, current ratings and widths. They feature a comfort controller that helps regulate and maintain the desired indoor temperature and humidity levels. Rittal's radiant enclosure heaters are designed to prevent condensation inside the enclosures and maintain a constant minimum operating temperature. These enclosures are widely used in accommodating servers to prevent tampering with systems.

Major Trade Names

TopConsole Pedestals

TopConsole Pedestals

These free-standing enclosures are designed to house and protect sensitive electronic equipment from dust, dirt and other environmental factors. They feature front and rear doors that provide easy access for maintenance and service. These powder-coated enclosures have an IP55 protection rating for d...

urability and added strength. They are also equipped with ventilation units to keep operating at optimal temperatures.

NH Fuse-Switch-Disconnector Module

NH Fuse-Switch-Disconnector Module

This electrical switchgear is designed to protect electrical systems from overloads and short circuits. This unit is ideal for applications like power distribution, motor control centres and industrial automation. It features a modular design that allows easy installation & maintenance and has finge...

r-safe terminals for preventing shocks.

TS IT Network / Server Enclosure

TS IT Network / Server Enclosure

This enclosure is specifically designed to house network and server equipment in n organised manner. It is constructed with high-quality material for robustness and has a modular design for easy customisation and expansion. It features a glazed door to provide a clear view of the equipment inside wh...

ile providing protection from physical access.

VX SE Free-Standing Enclosure Standing

VX SE Free-Standing Enclosure Standing

It is designed to provide secure and organized storage for sensitive electronic equipment, such as servers, switches, and other network devices. This free-standing unit can be installed in a wide range of settings, including data centres, telecommunication facilities, industrial plants and commercia...

l buildings. It features a vertical profile and triple surface treatment for corrosion protection and resistance to oils, lubricants and other solvents.

Rittal Competitive Advantages

TX CABLENET

TX CABLENET

This cable management system helps to organise and protect cables in data centres, telecommunication facilities and other industrial environments. It incorporates a waterfall cable routing principle that routes cables from the roof to the ground, with each cable routing directly to its destination without crossing other cables. This principle helps...

to reduce the risk of damage and interference, while allowing easy tracing and management of cables. The roof mounting also allows for the easy fitting of a fan mounting plate for active rack ventilation. It also includes vented doors for quick installation and removable cable routing strips for tool-free access to the side rack areas.

Frequently Asked Questions

What cable types are compatible with Rittal TX CABLENET system?

The system is compatible with a wide range of cable types, including fibre optics, copper cables and power cables.

What size options are available for the Rittal VX SE free-standing enclosure?

The Rittal VX SE free-standing enclosures are available in a range of sizes, with widths ranging from 600 to 1800 mm, depths ranging from 300 to 600 mm and widths ranging from 600 to 1800 mm.

How to install the TS IT Network / Server enclosure?

  • Choose a location for the enclosure that is suitable for the equipment and provides adequate space for installation, maintenance and airflow.
  • Remove the enclosure from its packaging and check that all the components are present and undamaged.