-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Axial Fan |
---|---|
Amps | 0.37/0.39 |
Bearings | Ball |
Blade Material | Steel |
CFM @ 0.000-In. SP | 353 |
dBA | 59/61 |
Depth | 5.625" |
Electrical Connections | Terminals |
Height | 12 5/7" |
Housing Finish | Light Gray (RAL 7035) |
Housing Material | PBT Plastic |
Hz | 50/60 |
Max. Ambient Temp. | 131 F |
---|---|
Motor Insulation | Class B |
Mounting Eye O.C. | 11-1/2" |
Mounting Position | Vertical or Horizontal |
Phase | 1 |
Requires | Hard Wiring |
Shape | Square |
Thermal Protection | Impedance |
Voltage | 230 VAC |
Watts | 70/87 |
Width | 12 5/7" |
Height (cm) | 18.03 |
---|---|
Length (cm) | 34.04 |
Width (cm) | 33.78 |
HS Code | 8414596090 |
---|---|
Country Of Origin | DE |
Weight (kg) | 3.52 |
All Rittal axial fans are designed in accordance with IP54 and NEMA Type 12 standards.
It is a ready-to-install unit including a filter mat.
Rittal 3243100 axial fan is UL & cUL listed, NEMA 12 rated and CSA certified.
Please note that the item you have bought is a 115V.