-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Axial Fan |
---|---|
Amps | 0.24/0.22 |
Bearings | Ball |
Blade Material | Steel |
CFM @ 0.000-In. SP | 39 |
dBA | 46/49 |
Depth | 3" |
Electrical Connections | Terminals |
Height | 5 5/6" |
Housing Finish | Light Gray (RAL 7035) |
Housing Material | PBT Plastic |
Hz | 50/60 |
Max. Ambient Temp. | 131 F |
---|---|
Motor Insulation | Class B |
Motor Type | Self Starting Shaded Pole |
Mounting Eye O.C. | 4-7/8" |
Mounting Position | Vertical or Horizontal |
Phase | 1 |
Requires | Hard Wiring |
Shape | Square |
Thermal Protection | Impedance |
Voltage | 115 VAC |
Watts | 19/18 |
Width | 5 5/6" |
Height (cm) | 8.64 |
---|---|
Length (cm) | 15.49 |
Width (cm) | 15.75 |
HS Code | 8414596090 |
---|---|
Country Of Origin | DE |
Weight (kg) | 0.77 |
Please note that the item you have bought is a 115V.