RITTAL 3238100 Axial Fan 230vac 5-7/8in H 5-7/8in W
  • Model: 3238100
  • Item: AF2VPV
  • Cross: 6YDL5

RITTALRITTAL
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£230.79 / unit

Order online and get 5% off Use code FAB5

Get it by Thu, Apr 16
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemAxial Fan
    Amps0.12/0.11
    BearingsBall
    Blade MaterialSteel
    CFM @ 0.000-In. SP39
    dBA46/49
    Depth3"
    Electrical ConnectionsTerminals
    Height5.875"
    Housing FinishLight Gray (RAL 7035)
    Housing MaterialPBT Plastic
    Hz50/60
    Max. Ambient Temp.131 F
    Motor InsulationClass B
    Motor TypeSelf Starting Shaded Pole
    Mounting Eye O.C.4-7/8"
    Mounting PositionVertical or Horizontal
    Phase1
    RequiresHard Wiring
    ShapeSquare
    Thermal ProtectionImpedance
    Voltage230VAC
    Watts19/18
    Width5.875"

    Shipping Info:

    Ship weight (kg) 0.77
    Ship height (cm)8.64
    Ship length (cm)15.49
    Ship width (cm)15.49
    HS code8414596090
    Country of OriginDE