-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Straight Spud Pipe Wrench |
---|---|
Handle Material | Cast Iron |
Handle Type | I-Beam |
Jaw Capacity | 3/8" To 2-5/8" |
Jaw Material | Alloy Steel |
---|---|
Jaw Type | Standard, Narrow, Toothless With Floating Hook |
Overall Length | 12" |
Tether Capable | Standard Tool(Accessory Needed for Tethering) |
Height (cm) | 2.79 |
---|---|
Length (cm) | 28.96 |
Width (cm) | 7.87 |
HS Code | 8204120000 |
Country Of Origin | US |
---|---|
Weight (kg) | 1.09 |
UPC | 095691314000 |
Please note that the item you have bought is a 115V.