-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Conveyor Chain |
---|
Type | Length 10 Ft, Machined Steel Wheels with Caged Bearings |
---|
Height (cm) | 90.17 |
---|---|
Length (cm) | 22.86 |
Width (cm) | 6.99 |
HS Code | 8428310000 |
---|---|
Country Of Origin | US |
Weight (kg) | 14.97 |
Please note that the item you have bought is a 115V.