-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Frog Switch |
---|
Type | Left Hand, Universal Radius, Powder Coat |
---|
Height (cm) | 49.53 |
---|---|
Length (cm) | 41.91 |
Width (cm) | 12.7 |
HS Code | 8428390000 |
---|---|
Country Of Origin | US |
Weight (kg) | 14.51 |
Please note that the item you have bought is a 115V.