-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pendant |
---|
Type | Clevis, Standard, Zinc Plated |
---|
Height (cm) | 12.19 |
---|---|
Length (cm) | 2.54 |
Width (cm) | 1.52 |
HS Code | 7315900000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.23 |
Please note that the item you have bought is a 115V.