-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Brake Line |
---|---|
Finish | Polyvinyl Fluoride Coat |
Length | 40" |
Material | Steel |
Thread Size | 10 mm-1.0 mm |
---|---|
Tube Size | 3/16" Standard Flare |
Type | Metric |
Height (cm) | 0.47 |
---|---|
Length (cm) | 101.6 |
Width (cm) | 0.47 |
HS Code | 8708305090 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.1049 |
Please note that the item you have bought is a 115V.