-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Twin Wheel Swivel Caster |
---|---|
Caster Load Rating Range | 0 to 299 lb. |
Caster Wheel Material | Nylon |
Caster Wheel Shape | Standard |
Frame Finish | White |
Load Rating | 297 lb. |
Mounting Type | Threaded Stem |
Non-Marking | Yes |
Number of Wheels | 2 |
Overall Height | 5 51/64" |
---|---|
Stem Dia. | 20mm |
Stem Length | 16mm |
Stem Type | Threaded |
Thread Size | M16 |
Wheel Color | Gray |
Wheel Diameter | 5" |
Wheel Material | Nylon |
Wheel Width | 5" |
Height (cm) | 17.78 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 10.16 |
HS Code | 8716900000 |
---|---|
Weight (kg) | 1.0732 |
Please note that the item you have bought is a 115V.