-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Magnetic/Clip Mount Plate |
---|---|
Color | Yellow |
Finish | Yellow |
Height | 3.75" |
---|---|
Length | 3" |
Material | Polycarbonate |
Height (cm) | 1.78 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 6.35 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.2041 |
Please note that the item you have bought is a 115V.