-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Wall Mount Plate |
---|---|
Color | Black |
Finish | Black |
Height | 3.75" |
---|---|
Material | Polycarbonate |
Height (cm) | 0.76 |
---|---|
Length (cm) | 9.4 |
Width (cm) | 8.13 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.0408 |
Please note that the item you have bought is a 115V.