-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hydraulic Oil |
---|---|
Base | Natural Ester, Bio-Synthetic |
Base Oil | Semi-Synthetic |
Color | Yellow |
Container Size | 275 gal. |
Container Type | Tote |
Flash Point | 243 Degrees C |
Four-Ball Wear | 0.3 to 0.4mm |
Green Certification or Other Recognition | USDA BioPreferred Designated |
ISO Viscosity Grade | 46 |
Lubricant NSF Rating | Not Rated |
Max. Operating Temp. | 469 Degrees F |
---|---|
Min. Operating Temp. | -38 Degrees F |
Pour Point | -39 Degrees C |
SAE Grade | Not Specified |
Size | 275 gal. |
Specific Gravity | 0.88 to 0.90 |
Temp. Range | -38 Degrees to 469 Degrees F |
Viscosity @ 100C | 9.7 cSt |
Viscosity @ 40C | 43.8 cSt |
Viscosity Index | 216 |
Height (cm) | 116.84 |
---|---|
Length (cm) | 121.92 |
Width (cm) | 101.6 |
HS Code | 3819000090 |
---|---|
Weight (kg) | 997.9 |
Please note that the item you have bought is a 115V.