RENEWABLE LUBRICANTS 80827 Bio Fleet Hydraulic Fluid, Grade 32, Tote Per Gallon

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

RENEWABLE LUBRICANTS | 80827 | AF9ZCP | 30WK85 | Hydraulic Oil
In Stock
£17.40 / unit

Order online and get 5% off Use code FAB5

Get it by Fri, Jan 31
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    • Model: 80827

    • Item: AF9ZCP

    • Cross Ref: 30WK85

    • Option to pay via Bank Transfer
    • We accept RFQs and Purchase Orders
    • Pay by Invoice viahsbc-ukApply now
    • Live customer support (7am - 5pm CET)

    Product Specifications:

    ItemHydraulic Oil
    ColorYellow
    BaseNatural Ester
    Container Size275 gal.
    Container TypeTote
    Flash Point255 Degrees C
    Four-Ball Wear0.4mm
    Green Certification or Other RecognitionUSDA BioPreferred Designated
    ISO Viscosity Grade32
    Max. Operating Temp.449 Degrees F
    Pour Point-35 Degrees C
    SAE GradeNot Specified
    Size275 gal.
    Specific Gravity0.88
    Temp. Range-31 Degrees to 449 Degrees F
    Viscosity @ 100C6.7 cSt
    Viscosity @ 40C30.5 cSt
    Viscosity Index186
    Base OilSemi-Synthetic
    Lubricant NSF RatingNot Rated
    Min. Operating Temp.-31 Degrees F

    Shipping Info:

    Ship weight (kg) 997.9
    Ship height (cm)116.84
    Ship length (cm)121.92
    Ship width (cm)101.6
    HS code3819000090

    Brand Overview:

    Renewable Lubricants, Inc. is a leading manufacturer of high-performance industrial lubricants and greases. The company's product line includes NSF-compliant and USDA-certified cutting and grinding machine fluids, greases, oils and penetrants widely used in industrial machinery, automobiles, aviation machinery, refrigeration compressors and agricultural equipment. The highly-popular Bio-SynXtra motor oils from Renewable Lubricants are ideal for use in diesel engines. The company's bio-penetrating lubricants are specially-formulated, fast-acting biodegradable penetrants featuring a composition of anti-rust additives and bio-solvents. They are used as light lubricants for high-speed air tools, sliding surfaces, bolts, hinges, chains and cables. Choose from a wide range of greases, oils and other industrial lubricants from the brand on Raptor Supplies, an authorised Renewable Lubricants distributor.

    Sent to your email in 30 min

    Model: 80827Item: AF9ZCPCross Ref: 30WK85