-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | System Support |
---|---|
Color | Black |
Material | Nylon |
Mounting Type | Push Top |
---|---|
Type | For 7mm and 10mm Tubing |
Height (cm) | 1.52 |
---|---|
Length (cm) | 8.89 |
Width (cm) | 7.37 |
HS Code | 3926909980 |
---|---|
Country Of Origin | DE |
Weight (kg) | 0.01 |
Please note that the item you have bought is a 115V.