-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hose Reel |
---|---|
Bearings | Greaseless |
Drive Type | Spring Return |
Duty Rating | Heavy Dual Pedestal, Industrial |
Finish | Powder Coated |
Hose Ends | 3/4" (M)NPT |
Hose I.D. | Yes |
Hose Inside Dia. | 3/4" |
Hose Length | 50ft. |
Hose Outlet (In.) | 3/4" (M)NPT |
Housing Material | Steel |
Latch | Standard |
---|---|
Max. Pressure | 300 psi |
Max. Temp. | 150 Degrees F |
Mounting | Wall, Column, Ceiling, Bench, Truck |
Overall Height | 26.375" |
Overall Length | 26.25" |
Overall Width | 16.75" |
Reel Inlet | 3/4" (F)NPT |
Seal Type | Viton |
Swivel Material | Stainless Steel |
Height (cm) | 78.74 |
---|---|
Length (cm) | 72.39 |
Width (cm) | 35.56 |
HS Code | 3917390050 |
Country Of Origin | US |
---|---|
Weight (kg) | 60.33 |
UPC | 699567010289 |
Please note that the item you have bought is a 115V.