REELCRAFT PW7650 OHP Spring Return Hose Reel, 50 Feet Hose, 5000 Psi Max. Pressure

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£709.22 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 1
  • Model: PW7650 OHP

  • Item: CD3KDK

  • Cross Ref: 38EE39

Product Specifications:

ItemSpring Return Hose Reel
BearingsPermanently Lubricated
Drive TypeSpring Return
Duty RatingMedium Duty
FinishPowder Coated
Hose Ends1/4" (M)NPTF
Hose Inside Dia.3/8"
Hose Length50 ft.
Hose MaterialRubber
Housing MaterialSteel
Max. Pressure5000 psi
Max. Temp.400 Degrees F
Outlet1/4" (M)NPT
Overall Height20.25"
Overall Length19"
Overall Width7"
Reel Inlet1/2" (F)NPT
Swivel MaterialNickel Plated Steel

Shipping Info:

Ship weight (kg) 27.36

Related Products

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes