REELCRAFT L 70100 123 3 120 VAC Heavy Industrial Retractable Cord Reel, No. of Outlets 1, Cord Included

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£1039.57 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 1
  • Model: L 70100 123 3

  • Item: CD2NLV

  • Cross Ref: 451N70

Options:

MPN

Product Specifications:

ItemRetractable Cord Reel
Amps15.0
Conductors12/3
Cord ColorBlack
Cord Length100'
MountingBench, Ceiling, Floor, Wall
Number of Outlets1
Overall Depth19.75"
Overall Height20.25"
Overall Width11.75"
Reel ColorRed
Reel MaterialSteel
Slip Ring Rating600V/20A
Temp. RangeUp to 125 Degrees F
Voltage120VAC
Watts1875
Cord Ending NEMA Configuration5-15R
Feeder Cord Ending NEMA Configuration5-15P

Shipping Info:

Ship weight (kg) 36

Related Products

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes