REELCRAFT L 70075 123 3A Industrial Retractable Cord Reel, 120 VAC, Number of Outlets 1

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£1007.00 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: L 70075 123 3A

  • Item: CD3PRQ

  • Cross Ref: 451N69

Options:

MPN

Product Specifications:

ItemRetractable Cord Reel
Amps20.0
Conductors12/3
Cord ColorBlack
Cord Length75'
MountingBench, Ceiling, Floor, Wall
Number of Outlets1
Overall Depth19.75"
Overall Height20.25"
Overall Width11.75"
Reel ColorRed
Reel MaterialSteel
Slip Ring Rating600V/20A
Temp. RangeUp to 125 Degrees F
Voltage120VAC
Watts2500
Cord Ending NEMA Configuration5-20R
Feeder Cord Ending NEMA Configuration5-20P

Shipping Info:

Ship weight (kg) 33.75

Related Products

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes