REELCRAFT HD76075 OLP 3/8 Inch, 75 ft. Spring Return Hose Reel, 300 Psi Max. Pressure

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£784.89 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 6
  • Model: HD76075 OLP

  • Item: CD2NHV

  • Cross Ref: 448F71

Options:

MPN

Product Specifications:

ItemSpring Return Hose Reel
BearingsPermanently Lubricated
Drive TypeSpring Return
Duty RatingHeavy Duty
FinishPowder Coated
Hose Ends1/4" (M)NPT
Hose Inside Dia.3/8"
Hose Length75 ft.
Hose MaterialPVC
Housing MaterialSteel
LatchLocking
Max. Pressure300 psi
Max. Temp.150 Degrees F
MountingWall, Ceiling, Truck
Outlet1/2" (F)NPT
Overall Height20.25"
Overall Length19.75"
Overall Width8.25"
Reel Inlet1/2" (F)NPT
Seal TypeBuna N
Swivel MaterialSteel

Shipping Info:

Ship weight (kg) 31.5

Related Products

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes