-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hose Reel |
---|---|
Bearings | Permanently Lubricated |
Drive Type | Spring Return |
Duty Rating | Industrial |
Hose Ends | 3/4" (M)NPT |
Hose I.D. | Yes |
Hose Inside Dia. | 1" |
Hose Length | 50ft. |
Hose Material | PVC |
Hose Outlet (In.) | 3/4" (M)NPT |
Latch | Vibration Proof, Self Locking |
---|---|
Max. Pressure | 250 psi |
Max. Temp. | 150 Degrees F |
Mounting | Floor, Wall, Ceiling, Bench and Truck |
Overall Height | 25.375" |
Overall Length | 24" |
Overall Width | 15.25" |
Reel Inlet | 1" (F)NPT |
Seal Type | Buna N |
Height (cm) | 73.91 |
---|---|
Length (cm) | 71.12 |
Width (cm) | 36.83 |
HS Code | 8479899899 |
---|---|
Country Of Origin | US |
Weight (kg) | 47.63 |
Please note that the item you have bought is a 115V.