-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hose Reel |
---|---|
Bearings | Permanently Lubricated |
Drive Type | Spring Return |
Duty Rating | Heavy Dual Pedestal, Industrial |
Finish | Stainless Steel |
Hose Ends | 3/4" FNPT |
Hose I.D. | No |
Hose Inside Dia. | 3/4" |
Hose Length | 75ft. |
Hose Outlet (In.) | 3/4" (F)NPT |
Housing Material | Stainless Steel |
---|---|
Latch | Vibration Proof, Self Locking Ratchet |
Max. Pressure | 500 psi |
Max. Temp. | 150 Degrees F |
Overall Height | 24.125" |
Overall Length | 25.375" |
Overall Width | 14.25" |
Reel Inlet | 3/4" (F)NPT |
Seal Type | Viton |
Swivel Material | Stainless Steel |
Height (cm) | 71.63 |
---|---|
Length (cm) | 71.12 |
Width (cm) | 35.56 |
HS Code | 8479899899 |
Country Of Origin | US |
---|---|
Weight (kg) | 34.93 |
UPC | 094700986610 |
Please note that the item you have bought is a 115V.