REELCRAFT CTJ6200HN 200 ft. Hand Crank Hose Reel, 3/8 Inch Hose Inside Dia.

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£361.42 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 6
  • Model: CTJ6200HN

  • Item: CD2NHT

  • Cross Ref: 448F67

Options:

Hose Length

Product Specifications:

ItemHand Crank Hose Reel
ColorBlack
BearingsPermanently Lubricated
Drive TypeHand
Duty RatingHeavy Duty
FinishPowder Coated
Hose Inside Dia.3/8"
Hose Length200 ft.
Hose Outside Dia.3/4"
Housing MaterialSteel
HPNone
Max. Pressure Rating5000 psi
Max. Temp.210 Degrees F
MountingWall, Ceiling, Truck
Outlet3/8" (F)NPT
Overall Height18.5"
Overall Length17"
Overall Width22"
Reel Inlet1/2" (F)NPT
Seal TypePTFE
Swivel MaterialBrass

Shipping Info:

Ship weight (kg) 14.22

Related Products

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes